Check Availability
  • TRIMACO 

    Drop Cloth,10 ft. L x 4 ft. W

  • Item # 45YX46
  • Mfr. Model # 02602
Drop Cloth,10 ft. L x 4 ft. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SuperTuff™ 2-layer Double Guard™ surface protector is heavy-duty, absorbent, slip-resistant, and reusable. Long-lasting and easy-to-clean, drop cloth can be used again for your next job. Constructed of paper and plastic with a leak-resistant bottom layer.

• Super absorbent cloth like material
• Plastic protective backing
Show More Close
 

Technical Specifications

Item # 45YX46
Mfr. Model # 02602
UNSPSC #31211901
Catalog Page 1628
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Double Guard Drop Cloth
Material Paper, Plastic
Color White
Length 10 ft.
Width 4 ft.
Thickness 47 mil
* This product's country of origin is subject to change

Compliance and Restrictions