Check Availability
  • TRIMACO 

    Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil

  • Item # 36ED25
  • Mfr. Model # 03304
Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil Drop Cloth,LDPE,Clear,9 ft.L,2 mil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical and leakproof cloth is easy-to-use and great for light-duty jobs.
Show More Close
 

Technical Specifications

Item # 36ED25
Mfr. Model # 03304
UNSPSC #31211901
Catalog Page 1628
Shipping Weight 1.0 lbs
Country of Origin China *
Item Drop Cloth
Material Low Density Polyethylene
Color Clear
Length 9 ft.
Width 12 ft.
Thickness 2 mil
* This product's country of origin is subject to change

Compliance and Restrictions