Check Availability
  • TRIMACO 

    Drop Cloth, LDPE, 10 ft.Lx20 ft.W.

  • Item # 36ED24
  • Mfr. Model # 03306
Drop Cloth, LDPE, 10 ft.Lx20 ft.W. Drop Cloth,LDPE,10 ft.Lx20 ft.W.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical and leakproof cloth is easy-to-use and great for light-duty jobs.
Show More Close
 

Technical Specifications

Item # 36ED24
Mfr. Model # 03306
UNSPSC #31211901
Catalog Page 1628
Shipping Weight 0.99 lbs
Country of Origin China *
Item Drop Cloth
Material Low Density Polyethylene
Color Clear
Length 10 ft.
Width 20 ft.
Thickness 1 mil
* This product's country of origin is subject to change

Compliance and Restrictions