Check Availability
  • TRIM LOK INC 

    Rubber Seal, D-Shaped Thick, 25 ft. L

  • Item # 48RM58
  • Mfr. Model # X5381HT-25
Rubber Seal, D-Shaped Thick, 25 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RM58
Mfr. Model # X5381HT-25
UNSPSC #31181602
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Foam Rubber Seal
Style D-Shaped Thick
Material EPDM
Overall Height 0.625"
Overall Width 0.625"
Length 25 ft.
Core Dia. .250"
Backing Type Pressure Sensitive Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In