Check Availability
  • TRIM LOK INC 

    Rubber Seal, D-Shaped Thick, 1in H, 100ft L

  • Item # 48RM53
  • Mfr. Model # X1678HT-100
Rubber Seal, D-Shaped Thick, 1in H, 100ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RM53
Mfr. Model # X1678HT-100
UNSPSC #31181602
Shipping Weight 10.1 lbs
Country of Origin USA *
Item Foam Rubber Seal
Style D-Shaped Thick
Material EPDM
Overall Height 1"
Overall Width 1"
Length 100 ft.
Core Dia. .500"
Backing Type Pressure Sensitive
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms