Check Availability
  • TRILOGY BY ALARM LOCK 

    Electronic Keyless Exit Trim Lock Narrow Stile, Satin Chrome, Entry with Key Override

  • Item # 3CCK6
  • Mfr. Model # DL1200ET26DTPGR
Electronic Keyless Exit Trim Lock Narrow Stile, Satin Chrome, Entry with Key Override
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

ALARM LOCK Trilogy® keyless electronic control lock easily replaces keyed lock. For narrow-stile glass doors, compatible with Von Duprin panic bars. Supports 100 users, fingertip/keypad programmable. All-metal, vandal-resistant 12-button keypad supports 3-6 digit PIN codes and multilevel users.
Show More Close
 

Technical Specifications

Item # 3CCK6
Mfr. Model # DL1200ET26DTPGR
UNSPSC #46171619
Catalog Page 1968
Shipping Weight 6.6 lbs
Country of Origin Dominican Republic *
Item Electronic Keyless Exit Trim Lock Narrow Stile
Function Entry with Key Override
Access Method Keypad
Mounting Style Narrow Stile
Lock Material Zinc Alloy
Finish Satin Chrome
Series DL1200
Handle Type Lever
Door Thickness 1-3/4"
Key Override Options Standard SC1 Keyway
Hand Nonhanded
Outside Height 14-1/2"
Outside Width 1-3/4"
Outside Depth 2"
Backset 1-5/8"
Number of Keys 12
Timed Entry Allowance 5 to 20 sec.
Power Source (2) Lithium Batteries
Battery Life 80,000 Cycles
Operating Temp. Range -31 Degrees to 151 Degrees F
Max. User Codes 100
Weather Resistant Yes
For Use With Arrow, Von Duprin, Corbin,Dorma Exit Devices
Includes (2) Lithium Batteries
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms