Check Availability
  • TRILOGY BY ALARM LOCK 

    Electronic Lock, Satin Chrome, 12 Button

  • Item # 1YND2
  • Mfr. Model # DL1200/26D1
Electronic Lock, Satin Chrome, 12 Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

ALARM LOCK Trilogy® keyless electronic control lock easily replaces keyed lock. For narrow-stile glass doors, compatible with Adams Rite® deadlatch locks. Supports 100 users, fingertip/keypad programmable. All-metal, vandal-resistant 12-button keypad supports 3-6 digit PIN codes and multilevel users.
Show More Close
 

Technical Specifications

Item # 1YND2
Mfr. Model # DL1200/26D1
UNSPSC #31162808
Catalog Page 1968
Shipping Weight 6.75 lbs
Country of Origin Dominican Republic *
Item Electronic Keyless Exit Trim Lock Narrow Stile
Function Entry with Key Override
Access Method Proximity and Keypad
Mounting Style Cylindrical
Lock Material Zinc
Finish Satin Chrome
Series DL1200
Handle Type Lever
Door Thickness 1-3/4"
Key Override Options Standard SC1 Keyway
Hand Nonhanded
Outside Height 14-3/8"
Outside Width 1-3/4"
Outside Depth 1-5/8"
Backset 1-5/8"
Number of Keys 12
Timed Entry Allowance 3 to 15 sec.
Power Source (2) Batteries
Battery Life 100,000 Cycles
Operating Temp. Range -31 Degrees to 151 Degrees F
Max. User Codes 100
Weather Resistant Yes
For Use With Narrow Stile Deadlatch System
Includes Cylinder And Batteries
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms