Check Availability
  • TRILOGY BY ALARM LOCK 

    Electronic Lock, Brushed Chrome, 12 Button

  • Item # 1YND1
  • Mfr. Model # DL1300 US26D
Electronic Lock, Brushed Chrome, 12 Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 2000 user codes. 40,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Easily replaces most standard knobsets. Nonhanded. Long life battery operation. Standard core. Key override. Works in conjunction with Narrow Stile or Adams Rite® dead latch exit devices (not included).
Show More Close
 

Technical Specifications

Item # 1YND1
Mfr. Model # DL1300 US26D
UNSPSC #31162808
Catalog Page 1967
Shipping Weight 7.0 lbs
Country of Origin Dominican Republic *
Item Electronic Keyless Exit Trim Lock Narrow Stile
Function Entry with Key Override
Access Method Proximity and Keypad
Mounting Style Cylindrical
Lock Material Zinc
Finish Satin Chrome
Series DL1300
Handle Type Lever
Door Thickness 1-3/4"
Key Override Options Adams Rite Series 4710, 4730, 4900
Hand Nonhanded
Outside Height 14-3/8"
Outside Width 1-3/4"
Outside Depth 1-5/8"
Backset 1-5/8"
Number of Keys 12
Timed Entry Allowance 3 to 15 sec.
Power Source (2) Batteries
Battery Life 80,000 Cycles
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail 40,000
Max. User Codes 2000
Weather Resistant Yes
For Use With Narrow Stile
Includes Cylinder And Batteries
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms