Check Availability
  • TRIDENT 

    Rigid/Swing Utility Sink Faucet, Knob Handle Type, Chrome Finish

  • Item # 6PB61
  • Mfr. Model # 6PB61
Rigid/Swing Utility Sink Faucet, Knob Handle Type, Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PB61
Mfr. Model # 6PB61
UNSPSC #40141702
Catalog Page 2725
Shipping Weight 2.55 lbs
Country of Origin China *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 4"
Faucet Spout Shape Straight
Connection 1/2" MIPS
Number of Handles 2
Flow Rate 2.20 gpm
ADA Compliant No
Standards CUPC
Finish Chrome
Body Material Brass & Plastic
Mounting Type - Faucet Surface
Spout Length 8"
Faucet Handle Type Knob
Valve Type Disc
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 507101N or Mfr. No. 507102N
Includes Hose Adapter
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms