Check Availability
  • TRIDENT 

    5 Micron Rating Sediment Grooved Filter Capped Cartridge, 4-1/2" Diameter, 9-7/8" Height, 14.00 gpm

  • Item # 54JK06
  • Mfr. Model # 54JK06
5 Micron Rating Sediment Grooved Filter Capped Cartridge, 4-1/2" Diameter, 9-7/8" Height, 14.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54JK06
Mfr. Model # 54JK06
UNSPSC #40161502
Shipping Weight 1.21 lbs
Country of Origin USA *
Item Sediment Grooved Filter Capped Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 5
Height 9-7/8"
Filter Diameter 4-1/2"
Filter Cartridge Media Polypropylene
Filter Flow Rate 14.00 gpm
Max. Temp. 150 Degrees F
Filter Reduces Sediment
Max. Pressure 60 psi
Application Typically Used In Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
Inside Dia. 1-7/64"
For Use With 10" Housings
Standards WQA Certified NSF/ANSI Standard 42, Standard 61, ANSI 372
Compliance Made In USA, WQA Certified NSF/ANSI Standards 42, Standards 61, ANSI 372
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.