Check Availability
  • TRICO 

    Streamliner® V Dispenser, 250cc Capacity (Oz.), 6 Height (In.), 3 8" NPT, 3 Dia. (In.)

  • Item # 1YMW6
  • Mfr. Model # 33341
Streamliner® V Dispenser, 250cc Capacity (Oz.), 6 Height (In.), 3 8" NPT, 3 Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Microprocessor-controlled, prefilled dispensers apply a precise flow of grease to critical machine parts. Easy-to-read LCD display.
A cost-effective alternative to fully integrated lube systems or manual lubrication. Ideal for industries where high moisture, accelerated temperatures, and other contaminants are present.
Show More Close
 

Technical Specifications

Item # 1YMW6
Mfr. Model # 33341
UNSPSC #27131604
Catalog Page 2465
Shipping Weight 1.24 lbs
Country of Origin USA *
Item Streamliner(R) V Dispenser
Material ABS and Polycarbonate
Capacity (Oz.) 250cc
Dia. (In.) 3
Height (In.) 6
NPT 3/8"
Operating Temp. (F) -4 to 140
Spring Tension (PSI) 80
Application For Heavy Duty Applications, Good Anti Wear and High Load Carrying Capacity
Includes (Exxon Unirex(R) EP2) Grease
* This product's country of origin is subject to change