Check Availability
  • TRICO 

    HDPE Storage Lid, Purple; For Use With Lubricating Fluids

  • Item # 40AX56
  • Mfr. Model # 34406
HDPE Storage Lid, Purple; For Use With Lubricating Fluids
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40AX56
Mfr. Model # 34406
UNSPSC #27112905
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Storage Lid
Type Lid
Material HDPE
Color Purple
Height (In.) 6.25
Length (In.) 5.75
Outside Dia. (In.) 5.75
Spout Length (In.) 9.0
Spout Outside Dia. (In.) 0.375
For Use With Lubricating Fluids
Includes O-Ring
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close