Check Availability
  • TRICO 

    HDPE Storage Lid, Black; For Use With Lubricating Fluids

  • Item # 40AX44
  • Mfr. Model # 34434
HDPE Storage Lid, Black; For Use With Lubricating Fluids
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40AX44
Mfr. Model # 34434
UNSPSC #27112905
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Storage Lid
Type Lid
Material HDPE
Color Black
Height (In.) 3.25
Length (In.) 5.75
Outside Dia. (In.) 5.75
For Use With Lubricating Fluids
Includes O-Ring
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms