Check Availability
  • TRICO 

    8 oz. Glass Constant Level Oiler

  • Item # 6Y850
  • Mfr. Model # 30005
8 oz. Glass Constant Level Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Opto-Matic® constant-level oiler features zinc-cast construction with zinc plating. It also features an adjustable level setting, multiple air vent slots, and side and bottom ports. 1⁄4" pipe thread connection.
Show More Close
 

Technical Specifications

Item # 6Y850
Mfr. Model # 30005
UNSPSC #27112905
Catalog Page 2461
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Constant Level Oiler
Reservoir Cap. (Oz.) 8
Height (In.) 6-11/16
Width (In.) 3-3/16
Thread Size 1/4
Bowl Dia. 3-3/16"
Bowl Material Glass
Capacity 8 oz.
Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Includes Adjustable Level Setting, Large Surge Chamber to Prevent Overflow, Side and Bottom
* This product's country of origin is subject to change

Compliance and Restrictions