Check Availability
  • TRICO 

    6" x 6" x 12" Water Filter Media

  • Item # 12J012
  • Mfr. Model # 36975
6" x 6" x 12" Water Filter Media
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12J012
Mfr. Model # 36975
UNSPSC #40161515
Shipping Weight 2.84 lbs
Country of Origin USA *
Item Water Filter Media
Filter Rating (Microns) 10
Length (In.) 6
Width (In.) 6
Height (In.) 12
Application Filtering Oil
* This product's country of origin is subject to change

Compliance and Restrictions