Check Availability
  • TRICO 

    4" x 4" x 9" Water Filter Media

  • Item # 12J008
  • Mfr. Model # 36978
4" x 4" x 9" Water Filter Media
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12J008
Mfr. Model # 36978
UNSPSC #40161515
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Water Filter Media
Filter Rating (Microns) 25
Length (In.) 4
Width (In.) 4
Height (In.) 9
Application Filtering Oil
* This product's country of origin is subject to change

Compliance and Restrictions