Check Availability
4 oz. Polysulfone Closed System Oiler
  • TRICO 

    4 oz. Polysulfone Closed System Oiler

  • Item # 5JG85
  • Mfr. Model # 31825
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Watchdog® integral sight glass allows instant viewing of the oil level in the housing. The oiler is installed on the centerline of the desired oil level; no adjustments are needed. Mounts on rotating equipment using the 1" NPT viewport on a bearing housing or gearbox. Metal body, glass reservoir. Includes wire guard.
Show More Close
 

Technical Specifications

Item # 5JG85
Mfr. Model # 31825
UNSPSC #27112905
Catalog Page 2461
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Closed System Oiler
Reservoir Cap. (Oz.) 4
Height (In.) 6-1/2
Width (In.) 3-3/8
Thread Size 1
Bowl Dia. 2-1/4"
Bowl Material Polysulfone
Capacity 4 oz.
Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Includes Wire Guard

* This product's country of origin is subject to change

Compliance and Restrictions