Check Availability
4 oz. Glass Constant Level Oiler
  • TRICO 

    4 oz. Glass Constant Level Oiler

  • Item # 6Y849
  • Mfr. Model # 30003
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Opto-Matic® constant-level oiler features zinc-cast construction with zinc plating. It also features an adjustable level setting, multiple air vent slots, and side and bottom ports. 1⁄4" pipe thread connection.
Show More Close
 

Technical Specifications

Item # 6Y849
Mfr. Model # 30003
UNSPSC #27112905
Catalog Page 2461
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Constant Level Oiler
Reservoir Cap. (Oz.) 4
Height (In.) 5-3/4
Width (In.) 2-11/16
Thread Size 1/4
Bowl Dia. 2-11/16"
Bowl Material Glass
Capacity 4 oz.
Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Includes Adjustable Level Setting, Large Surge Chamber to Prevent Overflow, Side and Bottom

* This product's country of origin is subject to change

Compliance and Restrictions