Check Availability
  • TRICO 

    16 oz. Glass Constant Level Oiler

  • Item # 6Y851
  • Mfr. Model # 30010
16 oz. Glass Constant Level Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Opto-Matic® constant-level oiler features zinc-cast construction with zinc plating. It also features an adjustable level setting, multiple air vent slots, and side and bottom ports. 1⁄4" pipe thread connection.
Show More Close
 

Technical Specifications

Item # 6Y851
Mfr. Model # 30010
UNSPSC #27112905
Catalog Page 2463
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Constant Level Oiler
Reservoir Cap. (Oz.) 16
Height (In.) 7-9/16
Width (In.) 4-1/8
Thread Size 1/4
Bowl Dia. 4-1/8"
Bowl Material Glass
Capacity 16 oz.
Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Includes Adjustable Level Setting, Large Surge Chamber to Prevent Overflow, Side and Bottom
* This product's country of origin is subject to change

Welcome Sign In