Check Availability
  • TRI-FLOW 

    Synthetic Machine Oil, 12 oz. Aerosol

  • Item # 4TA90
  • Mfr. Model # TF230101
Synthetic Machine Oil, 12 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tri-Flow® contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while also removing dirt and contaminants. Temp. range: -60° to 475°F.
Show More Close
 

Technical Specifications

Item # 4TA90
Mfr. Model # TF230101
UNSPSC #15121514
Catalog Page 2457
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Synthetic
Container Size 12 oz.
Lubricant NSF Rating H1 Food Grade
Lubricant Additives PTFE
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 280 Degrees F
Viscosity Index N/a
Flash Point 184 Degrees F
Pour Point N/A
Container Style Aerosol
Color Clear
Timken OK Load Not Specified
Standards NSF H-1
Application For Food and Beverage Processing and General Lubricant
Four-Ball Wear 0.81mm
Specific Gravity 0.78 at 25 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms