Check Availability
  • TRI-FLOW 

    Superior Lubricant, -60°F to 475°F, PTFE, 18 oz. Spray Bottle

  • Item # 4TA89
  • Mfr. Model # TF29200
Superior Lubricant, -60°F to 475°F, PTFE, 18 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tri-Flow® lubricant contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while removing dirt and contaminants.
Show More Close
 

Technical Specifications

Item # 4TA89
Mfr. Model # TF29200
UNSPSC #15121514
Catalog Page 2439
Shipping Weight 1.2 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Superior Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 475 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Spray Bottle
Container Size 18 oz.
Lubricant Color Brown
Net Weight 18 oz.
Chemical Base Mineral Oil
Flash Point 150 Degrees F
Specific Gravity 0.78
VOC Content 48.20%
Application Lubricates to reduce friction and Protects against moisture and corrosion damage, displaces moisture to prevent icing, inhibits rust formulation and corrosion build-up.
Standards NSF Registered, Category Code H2, ASTM D3233, ASTM D2266
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.