Check Availability
  • TRI-FLOW 

    Superior Lubricant, -60°F to 475°F, PTFE, 12 oz. Aerosol Can

  • Item # 3KB67
  • Mfr. Model # TF200271
Superior Lubricant, -60°F to 475°F, PTFE, 12 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tri-Flow® lubricant contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while removing dirt and contaminants.
Show More Close
 

Technical Specifications

Item # 3KB67
Mfr. Model # TF200271
UNSPSC #15121902
Catalog Page 2439
Shipping Weight 0.98 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Superior Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 475 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 12 oz.
Lubricant Color Brown
Net Weight 12 oz.
Chemical Base Mineral Oil
Flash Point None
Specific Gravity 0.78
VOC Content 48.20%
Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
Standards NSF Registered, Category Code H2
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms