Check Availability
  • TRI-FLOW 

    Superior Lubricant, -60°F to 475°F, PTFE, 2 oz. Squeeze Bottle

  • Item # 3JDL7
  • Mfr. Model # TF21010
Superior Lubricant, -60°F to 475°F, PTFE, 2 oz. Squeeze Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tri-Flow® lubricant contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while removing dirt and contaminants.
Show More Close
 

Technical Specifications

Item # 3JDL7
Mfr. Model # TF21010
UNSPSC #15121514
Shipping Weight 0.15 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Superior Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 475 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Squeeze Bottle
Container Size 2 oz.
Lubricant Color Brown
Net Weight 2 oz.
Chemical Base Mineral Oil
Flash Point 154 Degrees F
Specific Gravity 0.78
VOC Content 35.25%
Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
Standards NSF Registered, Category Code H2, ASTM D3233, ASTM D2266
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change