Check Availability
  • TRI-FLOW 

    Superior Lubricant, -60°F to 475°F, PTFE, 4 oz. Aerosol Can

  • Item # 3JDL5
  • Mfr. Model # TF20009
Superior Lubricant, -60°F to 475°F, PTFE, 4 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tri-Flow® lubricant contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while removing dirt and contaminants.
Show More Close
 

Technical Specifications

Item # 3JDL5
Mfr. Model # TF20009
UNSPSC #15121514
Shipping Weight 0.4 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Superior Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 475 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 4 oz.
Lubricant Color Brown
Net Weight 4 oz.
Chemical Base Mineral Oil
Flash Point 0 Degrees F
Specific Gravity 0.78
VOC Content 48.20%
Application Lubricates to reduce friction and Protects against moisture and corrosion damage, displaces moisture to prevent icing, inhibits rust formulation and corrosion build-up.
Standards NSF Registered, Category Code H2, ASTM D3233, ASTM D2266
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.