Check Availability
  • TRI-FLOW 

    Superior Lubricant, -60°F to 475°F, PTFE, 1 gal. Jug

  • Item # 2PB96
  • Mfr. Model # TF260201
Superior Lubricant, -60°F to 475°F, PTFE, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tri-Flow® lubricant contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while removing dirt and contaminants.
Show More Close
 

Technical Specifications

Item # 2PB96
Mfr. Model # TF260201
UNSPSC #15121520
Shipping Weight 7.65 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Superior Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 475 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Jug
Container Size 1 gal.
Lubricant Color Brown
Net Weight 9 oz.
Chemical Base Mineral Oil
Flash Point None
Specific Gravity 0.78
VOC Content 310g/L
Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
Standards NSF Registered, Category Code H2, ASTM D3233, ASTM D2266
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Alternate Search Terms