Check Availability
  • TRI-ARC 

    Rolling Work Platform, Steel, Dual Access Platform Style, 103" to 115" Platform Height

  • Item # 4RCT3
  • Mfr. Model # RA10FT
Rolling Work Platform, Steel, Dual Access Platform Style, 103" to 115" Platform Height
Qty
  • Web Price
    $4,053.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RCT3
Mfr. Model # RA10FT
UNSPSC #30191501
Catalog Page 1044
Shipping Weight 960.0 lbs
Country of Origin USA *
Work Platform Item Scaffold Platform
Material Steel
Platform Style Dual Access
Platform Height 103" to 115"
Load Capacity 500 lb.
Base Depth 130"
Bottom Width 50"
Platform Depth 130"
Platform Width 24"
Overall Height 12 to 13 ft.
Handrail Height 42"
Number of Guard Rails 3
Number of Steps 7
Step Width 24"
Step Depth 7"
Climbing Angle 90 Degrees
Step Tread Serrated
Color Yellow/Orange
Finish Powder Coated
Standards OSHA, ANSI
Includes Locking Casters
Manufacturers Warranty Length 1 yr.
Handrails Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms