Check Availability
  • TRI-ARC 

    Ladder, Climbing Angle: 90°, 750 lb.Load Cap., Perforated Tread, 82"H X 30"W, Aluminum

  • Item # 38GR26
  • Mfr. Model # UAP0490
Ladder, Climbing Angle: 90°, 750 lb.Load Cap., Perforated Tread, 82"H X 30"W, Aluminum
Qty
  • Web Price
    $829.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 90° incline, this ladder is for use in platform and ladder configurations. The rungs are perforated for slip resistance.
Show More Close
 

Technical Specifications

Item # 38GR26
Mfr. Model # UAP0490
UNSPSC #30191501
Catalog Page 1041
Shipping Weight 93.0 lbs
Country of Origin USA *
Item Ladder
Overall Height 82"
Overall Width 30"
Overall Length 9"
Step Tread Perforated
Load Capacity 750 lb.
Material Aluminum
Climbing Angle 90 Degrees
Number of Steps 4
Configurable Platform Series U-Design Max-Access Platforms
Color Yellow
Finish Powder Coated
Handrail Height 42"
Manufacturers Warranty Length 1 yr.
Handrails Included Yes
Top Step Height 40"
Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
Step Depth 1-5/8"
Step Width 24"
Includes (4) 3/8"x1-1/2" Bolts, (4) 3/8" Nylon Nuts, (8) 3/8" Hardened Washers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms