Check Availability
  • TRI-ARC 

    Ladder, Climbing Angle: 90°, 750 lb.Load Cap., Perforated Tread, 72"H X 30"W, Aluminum

  • Item # 38GR25
  • Mfr. Model # UAP0390
Ladder, Climbing Angle: 90°, 750 lb.Load Cap., Perforated Tread, 72"H X 30"W, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 90° incline, this ladder is for use in platform and ladder configurations. The rungs are perforated for slip resistance.
Show More Close
 

Technical Specifications

Item # 38GR25
Mfr. Model # UAP0390
UNSPSC #30191501
Catalog Page 1041
Shipping Weight 68.0 lbs
Country of Origin USA *
Item Ladder
Overall Height 72"
Overall Width 30"
Overall Length 9"
Step Tread Perforated
Load Capacity 750 lb.
Material Aluminum
Climbing Angle 90 Degrees
Number of Steps 3
Configurable Platform Series U-Design Max-Access Platforms
Color Yellow
Finish Powder Coated
Handrail Height 42"
Manufacturers Warranty Length 1 yr.
Handrails Included Yes
Top Step Height 30"
Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
Step Depth 1-5/8"
Step Width 24"
Includes (4) 3/8"x1-1/2" Bolts, (4) 3/8" Nylon Nuts, (8) 3/8" Hardened Washers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms