Check Availability
  • TRI-ARC 

    Ladder, Climbing Angle: 50°, 750 lb.Load Cap., Serrated Tread, 149-1/2"H X 34"W, Aluminum

  • Item # 38GR13
  • Mfr. Model # UAP1150
Ladder, Climbing Angle: 50°, 750 lb.Load Cap., Serrated Tread, 149-1/2"H X 34"W, Aluminum
Qty
  • Web Price
    $2,370.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy Tri-Arc serrated step unit helps improve scaffold and platform access and safety.
Show More Close
 

Technical Specifications

Item # 38GR13
Mfr. Model # UAP1150
UNSPSC #30161907
Catalog Page 1041
Shipping Weight 225.0 lbs
Country of Origin USA *
Item Ladder
Overall Height 149-1/2"
Overall Width 34"
Overall Length 94"
Step Tread Serrated
Load Capacity 750 lb.
Material Aluminum
For Use With Mfr. No. UAP3636
Climbing Angle 50 Degrees
Number of Steps 11
Configurable Platform Series U-Design Max-Access Platforms
Color Gray/Yellow
Handrail Height 38-5/8"
Manufacturers Warranty Length 1 yr.
Handrails Included Yes
Top Step Height 110"
Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
Step Depth 9-1/2"
Step Width 26"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.