Check Availability
  • TRI-ARC 

    Ladder, Climbing Angle: 50°, 750 lb.Load Cap., Serrated Tread, 139-1/2"H X 34"W, Aluminum

  • Item # 38GR12
  • Mfr. Model # UAP1050
Ladder, Climbing Angle: 50°, 750 lb.Load Cap., Serrated Tread, 139-1/2"H X 34"W, Aluminum
Qty
  • Web Price
    $2,163.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GR12
Mfr. Model # UAP1050
UNSPSC #30161907
Catalog Page 1041
Shipping Weight 216.0 lbs
Country of Origin USA *
Item Ladder
Overall Height 139-1/2"
Overall Width 34"
Overall Length 85-1/2"
Step Tread Serrated
Load Capacity 750 lb.
Material Aluminum
For Use With Mfr. No. UAP3636
Climbing Angle 50 Degrees
Number of Steps 10
Configurable Platform Series U-Design Max-Access Platforms
Color Gray/Yellow
Handrail Height 38-5/8"
Manufacturers Warranty Length 1 yr.
Handrails Included Yes
Top Step Height 100"
Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
Step Depth 9-1/2"
Step Width 26"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.