Check Availability
  • TRI-ARC 

    9-Step Rolling Ladder, Ribbed Step Tread, 122" Overall Height, 350 lb. Load Capacity

  • Item # 25NY55
  • Mfr. Model # WLAR109244-D4
9-Step Rolling Ladder, Ribbed Step Tread, 122" Overall Height, 350 lb. Load Capacity
Qty
  • Web Price
    $1,662.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tri-Arc Deep Top Aluminum Rolling Ladder holds up to 350-lb. capacity. This aluminum 9-step features ribbed tread for solid footing. 24"W step with actuation spring-loaded casters allow for easy weight shifting and stability. Comes with handrails for additional support. Aluminum mill finish and meets ANSI A14.11 standard.
Show More Close
 

Technical Specifications

Item # 25NY55
Mfr. Model # WLAR109244-D4
UNSPSC #30191501
Catalog Page 1038
Shipping Weight 94.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 90"
Handrails Included Yes
Handrail Height 32"
Overall Height 122"
Number of Steps 9
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Ribbed
Platform Depth 21"
Platform Width 24"
Bottom Width 36"
Base Depth 79"
Overall Width 36"
Climbing Angle 56 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Aluminum Mill
Color Aluminum
Standards OSHA, ANSI
Includes 2-1/2" Rubber Pads
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms