Check Availability
  • TRI-ARC 

    9-Step Adjustable Height Rolling Ladder, Serrated Step Tread, 92" to 132" Overall Height, 500 lb. Lo

  • Item # 39J392
  • Mfr. Model # ALS5090-A
9-Step Adjustable Height Rolling Ladder, Serrated Step Tread, 92" to 132" Overall Height, 500 lb. Lo Rolling Ldr,Asmbld,Platfm 50 to 90In H
Qty
  • Web Price
    $11,918.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39J392
Mfr. Model # ALS5090-A
UNSPSC #30191501
Shipping Weight 930.0 lbs
Country of Origin USA *
Item - Rolling Ladder Adjustable Height Rolling Ladder
Material Aluminum/Steel
Platform Height 50" to 90"
Handrails Included Yes
Handrail Height 42"
Overall Height 92" to 132"
Number of Steps 9
Assembled/Unassembled Assembled
Load Capacity 500 lb.
Step Tread Serrated
Platform Depth 48"
Platform Width 24"
Bottom Width 48"
Base Depth 147"
Overall Width 48"
Climbing Angle 50 Degrees
Step Depth 11-3/4"
Step Width 24"
Ladder Actuation Locking Casters
Finish Powder Coated
Color Yellow
Standards OSHA, ANSI
Includes Shop Air Powered Hydraulic Pump
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms