Check Availability
  • TRI-ARC 

    4-Step Rolling Ladder, Ribbed Step Tread, 72" Overall Height, 350 lb. Load Capacity

  • Item # 29RK14
  • Mfr. Model # WLAR104244
4-Step Rolling Ladder, Ribbed Step Tread, 72" Overall Height, 350 lb. Load Capacity
Qty
  • Web Price
    $645.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RK14
Mfr. Model # WLAR104244
UNSPSC #30191501
Shipping Weight 41.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 40"
Handrails Included Yes
Handrail Height 32"
Overall Height 72"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Ribbed
Platform Depth 14"
Platform Width 24"
Bottom Width 32"
Base Depth 37"
Overall Width 32"
Climbing Angle 56 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Spring-Loaded Casters
Finish Aluminum Mill
Color Aluminum
Standards OSHA, ANSI
Includes Crutch Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms