Check Availability
  • TRI-ARC 

    4-Step Rolling Ladder, Ribbed Step Tread, 72" Overall Height, 350 lb. Load Capacity

  • Item # 29RK08
  • Mfr. Model # WLAR104164
4-Step Rolling Ladder, Ribbed Step Tread, 72" Overall Height, 350 lb. Load Capacity
Qty
  • Web Price
    $600.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RK08
Mfr. Model # WLAR104164
UNSPSC #30191501
Shipping Weight 35.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 40"
Handrails Included Yes
Handrail Height 32"
Overall Height 72"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Ribbed
Platform Depth 14"
Platform Width 16"
Bottom Width 22"
Base Depth 37"
Overall Width 22"
Climbing Angle 56 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Spring-Loaded Casters
Finish Aluminum Mill
Color Aluminum
Standards OSHA, ANSI
Includes Crutch Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms