Check Availability
  • TRI-ARC 

    3-Step Rolling Ladder, Perforated Step Tread, 66" Overall Height, 450 lb. Load Capacity

  • Item # 45FG20
  • Mfr. Model # WLSR103246
3-Step Rolling Ladder, Perforated Step Tread, 66" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $387.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FG20
Mfr. Model # WLSR103246
UNSPSC #30191501
Shipping Weight 96.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 30"
Handrails Included Yes
Handrail Height 36"
Overall Height 66"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 24"
Bottom Width 28"
Base Depth 27"
Overall Width 28"
Climbing Angle 56 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Spring-Loaded Casters
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes Crutch Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms