Check Availability
  • TRI-ARC 

    3-Step Rolling Ladder, Ribbed Step Tread, 62" Overall Height, 350 lb. Load Capacity

  • Item # 25NX89
  • Mfr. Model # WLAR103164-D5
3-Step Rolling Ladder, Ribbed Step Tread, 62" Overall Height, 350 lb. Load Capacity
Qty
  • Web Price
    $536.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25NX89
Mfr. Model # WLAR103164-D5
UNSPSC #30191501
Catalog Page 1038
Shipping Weight 37.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 30"
Handrails Included Yes
Handrail Height 32"
Overall Height 62"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Ribbed
Platform Depth 28"
Platform Width 16"
Bottom Width 22"
Base Depth 45"
Overall Width 22"
Climbing Angle 56 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Spring-Loaded Casters
Finish Aluminum Mill
Color Aluminum
Standards OSHA, ANSI
Includes Crutch Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms