Check Availability
  • TRI-ARC 

    2-Step Rolling Ladder, Ribbed Step Tread, 52" Overall Height, 350 lb. Load Capacity

  • Item # 25NX77
  • Mfr. Model # WLAR102164-D5
2-Step Rolling Ladder, Ribbed Step Tread, 52" Overall Height, 350 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25NX77
Mfr. Model # WLAR102164-D5
UNSPSC #30191501
Shipping Weight 30.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 20"
Handrails Included Yes
Handrail Height 32"
Overall Height 52"
Number of Steps 2
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Ribbed
Platform Depth 28"
Platform Width 16"
Bottom Width 20"
Base Depth 37"
Overall Width 20"
Climbing Angle 56 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Spring-Loaded Casters
Finish Aluminum Mill
Color Aluminum
Standards OSHA, ANSI
Includes Crutch Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms