Check Availability
  • TRI-ARC 

    10-Step Rolling Ladder, Ribbed Step Tread, 132" Overall Height, 350 lb. Load Capacity

  • Item # 25NY60
  • Mfr. Model # WLAR110244
10-Step Rolling Ladder, Ribbed Step Tread, 132" Overall Height, 350 lb. Load Capacity
Qty
  • Web Price
    $1,620.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25NY60
Mfr. Model # WLAR110244
UNSPSC #30191501
Shipping Weight 96.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 100"
Handrails Included Yes
Handrail Height 32"
Overall Height 132"
Number of Steps 10
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Ribbed
Platform Depth 14"
Platform Width 24"
Bottom Width 36"
Base Depth 79"
Overall Width 36"
Climbing Angle 56 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Aluminum Mill
Color Aluminum
Standards OSHA, ANSI
Includes 2-1/2" Rubber Pads
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms