Check Availability
  • TRESTON 

    Steel Wrench Set Holder, Hanging Mounting Type, Silver, Finish: Natural

  • Item # 35YR29
  • Mfr. Model # 838357-51
Steel Wrench Set Holder, Hanging Mounting Type, Silver, Finish: Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YR29
Mfr. Model # 838357-51
UNSPSC #31162610
Shipping Weight 1.0 lbs
Country of Origin Finland *
Sub-Category - Pegboard And Slatwall Accessories Tool Holder
Item Wrench Set Holder
Overall Height 2-1/2"
Overall Width 1"
Overall Depth 22"
Hole Shape Square
Mounting Type Hanging
Hole Size 3/8"
Hole Spacing 1"
Material Steel
Color Silver
Load Capacity 44 lb.
Construction Welded
Finish Natural
Includes Hook, Black Holding Clips, Bolts
* This product's country of origin is subject to change

Compliance and Restrictions