Check Availability
  • TRESTON 

    Steel Standard Spring Clip, Hanging Mounting Type, Silver, Finish: Natural

  • Item # 35YR52
  • Mfr. Model # 853231-51
Steel Standard Spring Clip, Hanging Mounting Type, Silver, Finish: Natural Tool Hook,33/64 Inside W,22 lb.,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YR52
Mfr. Model # 853231-51
UNSPSC #31162610
Shipping Weight 1.0 lbs
Country of Origin Finland *
Sub-Category - Pegboard And Slatwall Accessories Spring Clip
Item Standard Spring Clip
Overall Height 1-3/4"
Overall Width 1"
Overall Depth 1-31/32"
Hole Shape Square
Mounting Type Hanging
Hole Size 3/8"
Hole Spacing 1"
Material Steel
Color Silver
Load Capacity 22 lb.
Inside Width 33/64"
Construction Welded
Finish Natural
Includes Hook, Black Holding Clip, Bolt
* This product's country of origin is subject to change

Compliance and Restrictions