Check Availability
  • TRESTON 

    Steel Corner Joint, Screw In Mounting Type, Gray, Finish: Powder Coated

  • Item # 35YR68
  • Mfr. Model # 847615-51
Steel Corner Joint, Screw In Mounting Type, Gray, Finish: Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YR68
Mfr. Model # 847615-51
UNSPSC #31162610
Shipping Weight 4.0 lbs
Country of Origin Finland *
Sub-Category - Pegboard And Slatwall Accessories Finishing Component
Item Corner Joint
Overall Height 1-1/2"
Overall Width 2-5/8"
Overall Depth 1-1/2"
Mounting Type Screw In
Material Steel
Color Gray
Construction Welded
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions