Check Availability
  • TRESTON 

    Steel Cord Holder, Hanging Mounting Type, Silver, Finish: Natural

  • Item # 35YR33
  • Mfr. Model # 838896-51
Steel Cord Holder, Hanging Mounting Type, Silver, Finish: Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YR33
Mfr. Model # 838896-51
UNSPSC #31162610
Shipping Weight 1.0 lbs
Country of Origin Finland *
Sub-Category - Pegboard And Slatwall Accessories Tool Holder
Item Cord Holder
Overall Height 4"
Overall Width 2"
Overall Depth 8-1/2"
Hole Shape Square
Mounting Type Hanging
Hole Size 3/8"
Hole Spacing 1"
Material Steel
Color Silver
Load Capacity 22 lb.
Construction Welded
Finish Natural
Includes Hook, Black Holding Clip, Bolt
* This product's country of origin is subject to change

Compliance and Restrictions