Check Availability
  • TRELLCHEM 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Yellow, XL, PR 1

  • Item # 36Y776
  • Mfr. Model # 66-700
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Yellow, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y776
Mfr. Model # 66-700
UNSPSC #46181504
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 0
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Trellchem(R)
Glove Size XL
Puncture Resistant No
Palm Material Kevlar(R)
Color Yellow
Cuff Knit
Glove Coating Coverage Full
Glove Coating Finish Smooth
Glove Cut Clute
Glove Hand Style Left and Right
Application Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication
Abrasion Resistant No
ANSI Abrasion Cycles 0
ANSI Cut Grams 400
Finger Material Kevlar(R)
Finger Style Full
Gauge 1.5 mm
Knuckle Padding Material Kevlar(R)
Stitching Material Kevlar(R)
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms