Check Availability
  • TRELLCHEM 

    Rip-Off/ATEX Lens, Size VP1

  • Item # 36Y780
  • Mfr. Model # 66-700
Rip-Off/ATEX Lens, Size VP1 Rip-Off/APEX Lenses,Sz VP1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y780
Mfr. Model # 66-700
UNSPSC #46181802
Shipping Weight 3.0 lbs
Country of Origin United Kingdom *
Item Rip-Off/ATEX Lens, Size VP1
Color Clear
Dimensions 22W x 20"L
For Use With Mfr. No. 66-803, 66-804,66-805,66-806
* This product's country of origin is subject to change

Compliance and Restrictions