Check Availability
  • TRELLCHEM 

    Level A Rear-Entry Encapsulated Suit, Yellow, XL, Outer - Chloroprene Rubber Coated on Polyamide Fab

  • Item # 36Y741
  • Mfr. Model # 66-804
Level A Rear-Entry Encapsulated Suit, Yellow, XL, Outer - Chloroprene Rubber Coated on Polyamide Fab Encapsulated Suit,Level A,Rear Entry,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Woven fabric with elastomers and plastics offers more than 8 hr. protection. Chloroprene rubber outer layer offers excellent abrasion resistance. Meets SOLAS specifications for shipping. VPS Protective suit is for industrial, fire, rescue, and hazmat response are designed with a hump to cover and protect breathing apparatus. Features elongated, impact- and chemical-resistant hard visor. Flame-retardant chloroprene rubber gloves have Barrier® liner and attach with a bayonet ring system for fast glove exchange; gloves have Kevlar® outer layer. Sewn-in nitrile rubber safety (firemen's) boots. Equipped with Trellchem HCR zipper with splash-guard flap. EN 943-1, 943-2, 1073-2, and 14126 certified.
Show More Close
 

Technical Specifications

Item # 36Y741
Mfr. Model # 66-804
UNSPSC #46181509
Shipping Weight 20.0 lbs
Country of Origin Lithuania *
Item Encapsulated Suit
Level A
Entry Rear
Disposable Clothing Size XL
Disposable Clothing Primary Material Polyamide
Series Trellchem
Ankle Style Elastic with Attached Boots
Closure Type Storm Flap, Zipper
Cuff Style Bayonett Ring System
Color Yellow
Seam Style Welded
Chemical Resistant Glove Material Polyamide
Standards EN 943-1 (gastight type 1c)
Inseam 34"
Material Outer - Chloroprene Rubber Coated on Polyamide Fabric. Inner - Chloroprene Rubber with a Polymer Laminate Barrier
Sock Material Chloroprene Rubber, Combined with Kevlar(R) Outer Glove
Fabric Weight 19 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms