Check Availability
  • ANSELL 

    Level A Rear-Entry Encapsulated Suit, Orange, 3XL, Outer - Nomex Combined with Chloroprene Rubber Co

  • Item # 36Y737
  • Mfr. Model # 66-805
Level A Rear-Entry Encapsulated Suit, Orange, 3XL, Outer - Nomex Combined with Chloroprene Rubber Co Encapsulated Suit,Level A,Rear Entry,3XL Encapsulated Suit,Level A,Rear Entry,3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Abrasion- and flame-resistant suit made of elastomer, plastic, and Nomex® fabric resists a variety of chemicals, including chemical warfare agents, for up to 8 hr. Gloves are chloroprene rubber with an outer Kevlar® layer for extra cut protection. Seams are taped with a rubber strip on the outside and a barrier laminate strip welded to the inside for extra protection. Aramid thread stitched seams for greater strength, durability, and long life. Trellchem® bayonet glove ring system lets you swap out gloves quickly and easily. Durable, gastight chloroprene rubber-coated zipper with flap.
Meets NFPA 1991-2005, EN 943-1, and EN 943-2
Show More Close
 

Technical Specifications

Item # 36Y737
Mfr. Model # 66-805
UNSPSC #46181509
Shipping Weight 20.0 lbs
Country of Origin Lithuania *
Item Encapsulated Suit
Level A
Entry Rear
Disposable Clothing Size 3XL
Disposable Clothing Primary Material Polyamide
Series Trellchem
Ankle Style Elastic with Attached Boots
Closure Type Storm Flap, Zipper
Cuff Style Bayonett Ring System
Color Orange
Seam Style Welded
Chemical Resistant Glove Material Polyamide
Standards NFPA 1991-2005, EN 943-1, EN 943-2
Inseam 36"
Material Outer - Nomex Combined with Chloroprene Rubber Coating. Inner - Multilayer Plastic Film
Sock Material Outer - Nomex Combined with Chloroprene Rubber Coating. Inner - Multilayer Plastic Film
Fabric Weight 19 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms