Check Availability
  • ALPHATEC 

    Level A Rear-Entry Encapsulated Suit, Red, 2XL, Outer - Antistatic Butyl and Viton Rubber Coated on

  • Item # 36Y730
  • Mfr. Model # 66-806
Level A Rear-Entry Encapsulated Suit, Red, 2XL, Outer - Antistatic Butyl and Viton Rubber Coated on Encapsulated Suit,Level A,Rear Entry,2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides maximum protection for more than 24 hr. Strong, flexible material of aramid fabric with elastomers and plastics offers an outstanding chemical barrier, excellent resistance to flame and degradation, and EN 1149-5 antistatic properties. ATEX Zone 0 Group II C approved for use in exposive environments. Protective suit for industrial, fire, rescue, and hazmat response are designed with a hump to cover and protect breathing apparatus. Feature elongated, impact- and chemical-resistant hard visor. Flame-retardant chloroprene rubber gloves have Barrier® liner and attach with a bayonet ring system for fast glove exchange; gloves have Kevlar® outer layer. Sewn-in nitrile rubber safety (firemen's) boots. Equipped with Trellchem HCR zipper with splash-guard flap. Reusable suit offers extra protection against liquid, vapor, gaseous, and solid hazardous chemicals including warfare agents. Features an integrated ventilation system; Trellchem regulating valve has 3 ventilation rates plus zero/Off. Offers high abrasion resistance. Liner is chloroprene rubber with a polymer laminate barrier.

• EN 943-1, 943-2, 1073-2, and 14126 certified
• NFPA 1991-2005 certified including flash fire and liquified gas protection
Show More Close
 

Technical Specifications

Item # 36Y730
Mfr. Model # 66-806
UNSPSC #46181509
Shipping Weight 20.0 lbs
Country of Origin Lithuania *
Item Encapsulated Suit
Level A
Entry Rear
Disposable Clothing Size 2XL
Disposable Clothing Primary Material Polyamide
Series Trellchem
Ankle Style Elastic with Attached Boots
Closure Type Storm Flap, Zipper
Cuff Style Bayonett Ring System
Color Red
Seam Style Welded
Chemical Resistant Glove Material Polyamide
Standards EN 943-1, EN 943-11
Inseam 34-1/2"
Material Outer - Antistatic Butyl and Viton Rubber Coated on Polyamid Fabric. Inner - Chloroprene Rubber with a Polymer Laminate Barrier
Sock Material Outer - Antistatic Butyl and Viton Rubber Coated on Polyamid Fabric. Inner - Chloroprene Rubber with a Polymer Laminate Barrier
Fabric Weight 20 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms