Check Availability
  • Overboots and Overshoes
  • TREDS OVERBOOTS 

    17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 11 to 12

  • Item # 35HW63
  • Mfr. Model # 17852
17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 11 to 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof TREDS overboots are molded from strong latex natural rubber to be one of the most puncture- and tear-resistant slush boots available. TREDS pull on and off and last up to 6 to 8 times longer than cheap imports, synthetic rubber, or PVC overboots. Almost 50% lighter than standard slush boots. Unilast design eliminates right and left issue.
Show More Close
 

Technical Specifications

Item # 35HW63
Mfr. Model # 17852
UNSPSC #53112101
Shipping Weight 3.17 lbs
Country of Origin USA *
Item Overboots
Typical Overboot/Overshoe Application Moderate Chemical Resistant
Rubber Boot Style Knee
Footwear Sole Pattern Molded
Toe Type Plain
Footwear Closure Type Snap Tab
Color Black
Fits Shoe Size 11 to 12
Style Number 178
Boot Height 17"
Gender Men's
Metatarsal Guard No
Size L
Waterproof Yes
Upper Material Rubber
Midsole Material Rubber
Outsole Material Rubber
Predominant Footwear Color Black
Resists Mild and Moderate Chemicals, Slips
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In