Check Availability
  • Overboots and Overshoes
  • TREDS OVERBOOTS 

    17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 8 to 10

  • Item # 35HW62
  • Mfr. Model # 17851
17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 8 to 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof TREDS overboots are molded from strong latex natural rubber to be one of the most puncture- and tear-resistant slush boots available. TREDS pull on and off and last up to 6 to 8 times longer than cheap imports, synthetic rubber, or PVC overboots. Almost 50% lighter than standard slush boots. Unilast design eliminates right and left issue.
Show More Close
 

Technical Specifications

Item # 35HW62
Mfr. Model # 17851
UNSPSC #53112101
Shipping Weight 3.01 lbs
Country of Origin USA *
Item Overboots
Typical Overboot/Overshoe Application Moderate Chemical Resistant
Rubber Boot Style Knee
Footwear Sole Pattern Molded
Toe Type Plain
Footwear Closure Type Snap Tab
Color Black
Fits Shoe Size 8 to 10
Style Number 178
Boot Height 17"
Gender Men's
Metatarsal Guard No
Size M
Waterproof Yes
Upper Material Rubber
Midsole Material Rubber
Outsole Material Rubber
Predominant Footwear Color Black
Resists Mild and Moderate Chemicals, Slips
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In