Check Availability
  • Overboots and Overshoes
  • TREDS OVERBOOTS 

    17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 3 to 4

  • Item # 35HW60
  • Mfr. Model # 17859
17"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 3 to 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HW60
Mfr. Model # 17859
UNSPSC #53112101
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Overboots
Typical Overboot/Overshoe Application Moderate Chemical Resistant
Rubber Boot Style Knee
Footwear Sole Pattern Molded
Toe Type Plain
Footwear Closure Type Snap Tab
Color Black
Fits Shoe Size 3 to 4
Style Number 178
Boot Height 17"
Gender Men's
Metatarsal Guard No
Size XS
Waterproof Yes
Upper Material Rubber
Midsole Material Rubber
Outsole Material Rubber
Predominant Footwear Color Black
Resists Mild and Moderate Chemicals, Slips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms